5/16x3/4 S.S. GROOVED CLEVIS

VALUE BRAND| Zoro #: G1058425| Mfr #: 15937

$1.76 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1058425 Mfr #: 15937
Item: Clevis PinIncludes: Stanless Steel E-Ring
Finish: PlainPin Dia.: 5/16"
Usable Length: 39/64"Meets/Exceeds: ASME B18.8.17
Overall Length: 3/4"Type: Grooved
Material: 18-8 Stainless SteelLength: 3/4"
Country of Origin (subject to change): United States

Product Description

Clevis Pin, Grooved, 18-8 Stainless Steel, Plain Finish, Pin Dia 5/16 In, Overall Length 3/4 In, Usable Length 39/64 In, Meets/Exceeds ASME B18.8.17, Includes Stainless Steel E-Ring
Save 15%. Sign up for Z-mail.