Mobil Tool Cart, H 51, D 30, With 4 Casters

VALUE BRAND| Zoro #: G0482404| Mfr #: 2MRV4

$850.59 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Translucent
Overall Width: 48-1/2"
Hole Size: 9/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0482404 Mfr #: 2MRV4
Finish: TranslucentOverall Width: 48-1/2"
Hole Size: 9/32"Overall Depth: 30"
Item: A-Frame Pegboard TruckCaster Size: 5"
Includes: 4 Casters and Bottom Storage TrayCaster Dia.: 5"
Hole Spacing: 1"Assembled/Unassembled: Unassembled
Overall Height: 51"Material: Polypropylene/Aluminum
Load Capacity: 650 lb.Color: White
Country of Origin (subject to change): China

Description

Mobile Tool Cart, Overall Height 51 In., Overall Depth 30 In., Overall Width 48-1/2 In., Hole Size 9/32 In., Hole Spacing 1 In., Material Polypropylene/Aluminum, Color White, Finish Translucent, Includes 4 Casters and Bottom Storage Tray, Caster Size 5 In.

Reviews