LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Battery, Sealed Lead Acid, 6V, 14Ah, Faston

VALUE BRAND| Zoro #: G0412474| Mfr #: 5EFF7

$40.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: All Purpose
Battery Chemistry: Sealed Lead Acid
Voltage: 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0412474 Mfr #: 5EFF7
For Use With: All PurposeBattery Chemistry: Sealed Lead Acid
Voltage: 6Width: 2-3/4"
Item: BatteryTerminal Connection: 0.187"(-)/0.250"(+) male tab
Rechargeable Up To: 5 YearsHeight: 5-1/2"
Terminal Type: FastonBattery Capacity: 14Ah
Depth: 4-3/16"Housing Material: ABS
Color: BlackCountry of Origin (subject to change): China

Description

Battery, Battery Chemistry Sealed Lead Acid, Voltage 6, Battery Capacity 14Ah, Housing Material ABS, Terminal Type Faston, Terminal Connection 0.187 In.(-)/0.250 In.(+) male tab, Height 5-1/2 In., Width 2-3/4 In., Depth 4-3/16 In., Black, Rechargeable Up To 5 Years, For Use With All Purpose

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews