JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Absorbent Pads, Green, 18 In. L, PK100

VALUE BRAND| Zoro #: G2345576| Mfr #: 9WAC7

$75.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2345576 Mfr #: 9WAC7
Perforations: YesWidth: 16"
Absorbency Weight: HeavyUV Resistant: No
Static Dissipative: NoLength: 18"
Item: Absorbent PadFluids Absorbed: Universal
Layers of Construction: 3Volume Absorbed Per Pkg.: 36 gal.
Color: greenCountry of Origin (subject to change): United States

Product Description

Absorbent Pad, Heavy, Fluids Absorbed Universal, Length 18 In., Width 16 In., Material Meltblown Polypropylene, Volume Absorbed Per Pkg. 36 gal., Green, Layers of Construction 3, UV Resistant No, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.