15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Absorbent Pads, Polypropylene, PK100

VALUE BRAND| Zoro #: G1519104| Mfr #: 8PDR7

$122.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1519104 Mfr #: 8PDR7
UV Resistant: NoStatic Dissipative: No
Perforations: YesItem: Absorbent Pad
Length: 18"Material: Meltblown Polypropylene
Absorbency Weight: HeavyWidth: 16"
Layers of Construction: 2Volume Absorbed Per Pkg.: 30 gal.
Fluids Absorbed: Chemical / HazmatColor: Yellow
Country of Origin (subject to change): United States

Product Description

Absorbent Pad, Medium Weight, Material Polypropylene, Fluids Absorbed Chemical / Hazmat, Yellow, Volume Absorbed Per Pkg. 25 gal., Width 16 In., Length 18 In., Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.