JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Absorbent Roll, 150 ft. L, 32 In. W, Green

VALUE BRAND| Zoro #: G2177996| Mfr #: 8AE52

$169.01 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2177996 Mfr #: 8AE52
Volume Absorbed Per Pkg.: 50 gal.Absorbency Weight: Heavy
Length: 150 ft.Perforations: Yes
UV Resistant: NoColor: green
Width: 32 "Item: Absorbent Roll
Static Dissipative: NoLayers of Construction: 2
Country of Origin (subject to change): United States

Product Description

Absorbent Roll, Heavy, Fluids Absorbed Chemical / Hazmat, Volume Absorbed Per Pkg. 50 gal., Polypropylene, Green, Length 150 ft., Width 32 In., Perforations Yes, Layers of Construction 2

Product Reviews

Save 15%. Sign up for Z-mail.