KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Access Control Intercom, Door Strike

VALUE BRAND| Zoro #: G0703166| Mfr #: 2EXW4

$68.37 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120 VAC
Includes: Mounting hardware
Depth (In.): 1-1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0703166 Mfr #: 2EXW4
Voltage: 120 VACIncludes: Mounting hardware
Depth (In.): 1-1/2Width (In.): 1-9/16
Talk Channel Output (W): 5Wiring Conductors: 2
Power Source: 15VDCType: Electric Door Strike
Item: Access Control IntercomListen Channel Output (W): 5
Wire Type: UnshieldedPackage Quantity: 1
Height (In.): 5-3/4Country of Origin (subject to change): China

Description

Access Control Intercom, Electric Door Strike, Height 5 3/4 In, Width 1 9/16 In, Depth 1 1/2 In, Talk Channel Output 5 W, Listen Channel Output 5 W, Wiring Conductors 2, Wire Type Unshielded, Power Source 12 VDC, Voltage 120 VAC, Includes Mounting Hardware

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews