JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Acdt Prevention Tag, 5-3/4 x 3 In, PK25

VALUE BRAND| Zoro #: G0673635| Mfr #: 2RMW5

$22.79 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0673635 Mfr #: 2RMW5
Hole Size: 3/8"Item: Accident Prevention Tag
Width: 3"Material: POLYESTER
Height: 5-3/4"Background Color: White
Country of Origin (subject to change): China

Product Description

Material Polyester, Color White, Height 5-3/4 In., Width 3 In., Hole Size 3/8 In., Accident Prevention Tag, Background Color White, Package Quantity 25

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.