Acdt Prevention Tag, 5-3/4 x 3 In, PK25

VALUE BRAND| Zoro #: G2441993| Mfr #: 2RMX6

$22.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: White
Width: 3"
Item: Accident Prevention Tag
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2441993 Mfr #: 2RMX6
Color: WhiteWidth: 3"
Item: Accident Prevention TagHole Size: 3/8"
Background Color: WhiteIncludes: Nylon Fasteners
Material: PolyesterHeight: 5-3/4"
Country of Origin (subject to change): China

Description

Material Polyester, Color White, Height 5-3/4 In., Width 3 In., Hole Size 3/8 In., Accident Prevention Tag, Background Color White, Package Quantity 25

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews