Acid Safety Cabinet, 18 In. H, 16 In. W

VALUE BRAND| Zoro #: G1789873| Mfr #: 5404

$303.04 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1789873 Mfr #: 5404
Door Type: ManualItem: Acid Safety Cabinet
Height: 18"Mounting Type: Standard
Material: PolypropyleneNumber of Doors: 1
Color: GraySafety Cabinet Application: Corrosive Cabinet
Depth: 16"Capacity: 10L
Width: 16"Country of Origin (subject to change): United States

Product Description

Acid Safety Cabinet, Standard, 10L Capacity, Door Type Manual, Number of Doors 1, Gray, Height 18 In., Width 16 In., Depth 16 In., Material Polypropylene

Product Reviews