Gift buying made easy: Shop Zoro.com Gift Certificates

Acid Safety Cabinet, 40 In. H, 40 In. W

VALUE BRAND| Zoro #: G2245591| Mfr #: 13017

$941.65 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2245591 Mfr #: 13017
Includes: Adjustable Leveling ft., Acid/Corrosive Legend and Triangular Caution Corrosives Warning LabelDoor Type: Manual
Item: Acid Safety CabinetHeight: 40"
Mounting Type: StandardMaterial: Polylaminate
Number of Doors: 2Color: Blue
Safety Cabinet Application: Corrosive CabinetDepth: 18"
Capacity: 120LNumber of Shelves: 2
Width: 40"Country of Origin (subject to change): United States

Product Description

Acid Safety Cabinet, Standard, 120L Capacity, Door Type Manual, Number of Doors 2, Blue, Height 40 In., Width 40 In., Depth 18 In., Material Polylaminate, Number of Shelves 2, Includes Adjustable Leveling ft., Acid/Corrosive Legend and Triangular Caution Corrosives Warning Label

Product Reviews