KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Steel Chrome Plated Finish Acorn Nut Assortment, 80 pc.

VALUE BRAND| Zoro #: G0983315| Mfr #: MK557H

$246.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Sizes: 16
Number of Pieces: 80
Item: Nut Assortment
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0983315 Mfr #: MK557H
Number of Sizes: 16Number of Pieces: 80
Item: Nut AssortmentIncludes: (5) Each: 10-24, 10-32, 1/4-20, 1/4-28, 5/16-18, 5/16-24, 3/8-16, 3/8-24, 7/16-14, 7/16-20, 1/2-13, 1/2-20, 8-32, 12-24, 5/8-11, 5/8-18, Plastic Container
Type: AcornFinish: Chrome
Meets/Exceeds: -Material: steel
Country of Origin (subject to change): United States

Description

Acorn Nut Assortment, Steel, Finish Chrome Plated, Number of Pieces 80, Number of Sizes 16, Includes 5 Each 10-24, 10-32, 1/4-20, 1/4-28, 5/16-18, 5/16-24, 3/8-16, 3/8-24, 7/16-14, 7/16-20, 1/2-13, 1/2-20, 8-32, 12-24, 5/8-11, 5/8-18, and Plastic Tray 13 1/2 x 9 In

Reviews