Adapter Bushing, 3 In Spigot x Hub

VALUE BRAND| Zoro #: G1725613| Mfr #: 1WJG1

$3.06 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1725613 Mfr #: 1WJG1
Specific Fitting Shape: Adapter BushingStandards: Cell Class 32222 As Defined In ASTM D3965
Fitting Connection Type: Spigot x Sewer/Drain HubBasic Fitting Shape: Bushing
Temp. Range: -40 Degrees to 180 Degrees FItem: Adapter Bushing
Pipe Fitting Material: ABSBasic Fitting Material: Plastic
Pipe Size (Fittings): 3"Country of Origin (subject to change): United States

Product Description

Adapter Bushing, ABS Pipe Fitting Material, Pipe Size (Fittings) 3 In., Fitting Connection Type Spigot x Sewer/Drain Hub, Standards Cell Class 32222 As Defined In ASTM D3965, Temp. Range -40 Degrees to 180 Degrees F