Adapter Cone, Length 130mm, PK12

VALUE BRAND |Zoro #: G2448442|Mfr #: 6FVL3

$62.72 /pk

This item ships free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G2448442 Mfr #: 6FVL3
Material of Construction: 3.3 Boro GlassManufacturers Warranty Length: 3 Years
Color: TransparentLower Ground Stopper Size: 10/19
Upper Ground Stopper Size: 10/19Overall Length: 130mm
Item: Adapter ConeCountry of Origin (subject to change): China

Product Description

Adapter Cone, Overall Length 130mm, Upper Ground Stopper Size 10/19, Lower Ground Stopper Size 10/19, Material of Construction 3.3 Boro Glass, Color Transparent, Manufacturers Warranty Length 3 Years

Product Reviews

Zoro Best Sellers

Save 15% when you sign up for Z-mail.