Adapter Cone, Length 130mm, PK12

VALUE BRAND |Zoro #: G0448235|Mfr #: 6FVL4

$68.99 /pk

This item ships free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G0448235 Mfr #: 6FVL4
Material of Construction: 3.3 Boro GlassManufacturers Warranty Length: 3 Years
Color: TransparentItem: Adapter Cone
Lower Ground Stopper Size: 14/23Upper Ground Stopper Size: 14/23
Overall Length: 130mmCountry of Origin (subject to change): China

Product Description

Adapter Cone, Overall Length 130mm, Upper Ground Stopper Size 14/23, Lower Ground Stopper Size 14/23, Material of Construction 3.3 Boro Glass, Color Transparent, Manufacturers Warranty Length 3 Years

Product Reviews

Zoro Best Sellers

Save 15% when you sign up for Z-mail.