Adapter Cone, Length 140mm, PK12

VALUE BRAND |Zoro #: G0582005|Mfr #: 6FVL6

$91.99 /pk

This item ships free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G0582005 Mfr #: 6FVL6
Material of Construction: 3.3 Boro GlassManufacturers Warranty Length: 3 Years
Color: TransparentItem: Adapter Cone
Lower Ground Stopper Size: 24/29Upper Ground Stopper Size: 24/29
Overall Length: 140mmCountry of Origin (subject to change): China

Product Description

Adapter Cone, Overall Length 140mm, Upper Ground Stopper Size 24/29, Lower Ground Stopper Size 24/29, Material of Construction 3.3 Boro Glass, Color Transparent, Manufacturers Warranty Length 3 Years

Product Reviews

Zoro Best Sellers

Save 15% when you sign up for Z-mail.