BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

1/2" MNPT x CTS Hub CPVC Copper Adapter Sched SDR-11

VALUE BRAND| Zoro #: G0637174| Mfr #: 2GKA2

$5.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Connection Type: MNPT X CTS Socket Hub
Fitting Schedule/Class: Schedule SDR-11
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0637174 Mfr #: 2GKA2
Fitting Connection Type: MNPT X CTS Socket HubFitting Schedule/Class: Schedule SDR-11
Basic Fitting Material: PlasticColor: Light Yellow
Max. Pressure: 100 psiPipe Fitting Material: CPVC
Item: Adapter, CTSMax. Temp.: 180 Degrees F
Basic Fitting Shape: AdapterSpecific Fitting Shape: Adapter
Standards: ASTM D2846Pipe Size (Fittings): 1/2"
Country of Origin (subject to change): Taiwan

Description

Adapter, CTS, Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule SDR-11, Pipe Size (Fittings) 1/2 In., MNPT X CTS Hub Fitting Connection Type, Standards ASTM D2846, Max. Pressure 100 psi, Color Light Yellow, Max. Temp. 180 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews