THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

2" MNPT x CTS Hub CPVC Adapter Sched SDR-11

VALUE BRAND| Zoro #: G0724735| Mfr #: 2GKA8

$4.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Light Yellow
Fitting Schedule/Class: Schedule SDR-11
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0724735 Mfr #: 2GKA8
Color: Light YellowFitting Schedule/Class: Schedule SDR-11
Basic Fitting Material: PlasticMax. Pressure: 100 psi
Specific Fitting Shape: AdapterPipe Size (Fittings): 2"
Pipe Fitting Material: CPVCMax. Temp.: 180 Degrees F
Basic Fitting Shape: AdapterItem: Adapter, CTS
Standards: ASTM D2846Country of Origin (subject to change): Taiwan

Description

Adapter, CTS, Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule SDR-11, Pipe Size - Pipe Fitting 2 In., MNPT X CTS Socket Hub Fitting Connection Type, Standards ASTM D2846, Max. Pressure 100 psi, Color Light Yellow, Max. Temp. 180 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews