JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1-1/2" MNPT x CTS Hub CPVC Adapter Sched SDR-11

VALUE BRAND| Zoro #: G0800405| Mfr #: 2GKA7

$2.35 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0800405 Mfr #: 2GKA7
Max. Pressure: 100 psiMax. Temp.: 180 Degrees F
Pipe Fitting Material: CPVCColor: Light Yellow
Specific Fitting Shape: AdapterStandards: ASTM D2846
Item: Adapter, CTSFitting Schedule/Class: Schedule SDR-11
Fitting Connection Type: MNPT X CTS HubPipe Size (Fittings): 1-1/2"
Basic Fitting Material: PlasticBasic Fitting Shape: Adapter
Country of Origin (subject to change): Taiwan

Product Description

To keep your pipeline pressure and flow holding steady, connect your pipes using adapter, cts from Value Brand. This adapter, cts has a maximum temperature of 180 degrees F. This fitting falls into fittings schedule SDR-11. The adapter, cts has a maximum pressure of 100 psi. It fits a pipe size of 1-1/2". It comes in light yellow. Standards include: ASTM D2846.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews