PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

1-1/4" MNPT x CTS Hub CPVC Adapter Sched SDR-11

VALUE BRAND| Zoro #: G1603357| Mfr #: 2GKA6

$1.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1603357 Mfr #: 2GKA6
Max. Pressure: 100 psiPipe Fitting Material: CPVC
Max. Temp.: 180 Degrees FBasic Fitting Material: Plastic
Color: Light YellowFitting Schedule/Class: Schedule SDR-11
Fitting Connection Type: MNPT X CTS HubPipe Size (Fittings): 1-1/4"
Basic Fitting Shape: AdapterSpecific Fitting Shape: Adapter
Standards: ASTM D2846Item: Adapter, CTS
Country of Origin (subject to change): Taiwan

Product Description

This adapter, cts from Value Brand is the pipe fitting you need to maintain ideal pressure and flow. This adapter, cts has a maximum temperature of 180 degrees F. This fitting falls into fittings schedule SDR-11. It fits a pipe size of 1-1/4". It comes in light yellow. The adapter, cts has a maximum pressure of 100 psi. Standards include: ASTM D2846.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews