1/2" FNPT x CTS Hub CPVC Copper Adapter Sched SDR-11

VALUE BRAND| Zoro #: G0818325| Mfr #: 2GJZ8

$4.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0818325 Mfr #: 2GJZ8
Color: Light YellowMax. Pressure: 100 psi
Basic Fitting Material: PlasticMax. Temp.: 180 Degrees F
Pipe Fitting Material: CPVCBasic Fitting Shape: Adapter
Specific Fitting Shape: AdapterStandards: ASTM D2846
Item: Adapter, CTSFitting Schedule/Class: Schedule SDR-11
Fitting Connection Type: FNPT X CTS HubPipe Size (Fittings): 1/2"
Country of Origin (subject to change): Taiwan

Product Description

With this adapter, cts from Value Brand, the pressure and flow in your pipelines will remain steady. This adapter, cts has a maximum temperature of 180 degrees F. This fitting falls into fittings schedule SDR-11. It fits a pipe size of 1/2". It comes in light yellow. The adapter, cts has a maximum pressure of 100 psi. Standards include: ASTM D2846.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews