Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Adapter F x M, Brass, 1/4 In

VALUE BRAND| Zoro #: G1474164| Mfr #: 6AYX3

$0.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Adapter
Temp. Range: -65 Degrees To 250 Degrees F
Standards: SAE, ASME, ASA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1474164 Mfr #: 6AYX3
Item: AdapterTemp. Range: -65 Degrees To 250 Degrees F
Standards: SAE, ASME, ASAMax. Pressure: 1200 psi
Pipe Fitting Material: BrassSpecific Fitting Shape: Adapter
Basic Fitting Shape: AdapterBasic Fitting Material: Metal
Pipe Size (Fittings): 1/4"Fitting Connection Type: FNPT x MNPT
Country of Origin (subject to change): India

Description

Adapter, Pipe Fitting Material Brass, Pipe Size (Fittings) 1/4 In., Fitting Connection Type FNPT x MNPT, Standards SAE, ASME, ASA, Max. Pressure 1200 psi, Temp. Range -65 Degrees to 250 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews