JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

1" Male Adapter x FNPT SS Adapter

VALUE BRAND| Zoro #: G1666332| Mfr #: 3LW93

$32.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1666332 Mfr #: 3LW93
Body Material: 316 Stainless SteelCoupler Size: 1"
Coupling Type: AFittings Sub-Category: Adapters
Connection Type: Male Adapter x FNPTMax. Pressure: 250 psi
Item: AdapterPipe Size: 1"
Country of Origin (subject to change): Taiwan

Product Description

Adapter, Body Material 316 Stainless Steel, Coupling Type A, Connection Type Male Adapter x FNPT, Coupler Size 1 In., Pipe Size 1 In., Max. Pressure 250 psi

Product Reviews

Save 15%. Sign up for Z-mail.