KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adapter, Male, 1 In

VALUE BRAND| Zoro #: G1235945| Mfr #: 3LX07

$5.23 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: MIL-A-A-59326D
Item: Adapter
Coupler Size: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1235945 Mfr #: 3LX07
Standards: MIL-A-A-59326DItem: Adapter
Coupler Size: 1"Max. Pressure: 250 psi
Fittings Sub-Category: AdaptersConnection Type: Male Adapter x MNPT
Pipe Size: 1"Coupling Type: F
Body Material: AluminumCountry of Origin (subject to change): Taiwan, Province of China

Description

Adapter, Body Material Aluminum, Coupling Type F, Connection Type Male Adapter x MNPT, Coupler Size 1 In., Pipe Size 1 In., Max. Pressure 250 psi, Standards MIL-A-A-59326D

Reviews