Adapter, Male, 2 In, 316 SS

VALUE BRAND| Zoro #: G2329826| Mfr #: 3LX39

$48.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2329826 Mfr #: 3LX39
Body Material: 316 Stainless SteelHose Size: 2"
Coupler Size: 2"Coupling Type: E
Fittings Sub-Category: AdaptersConnection Type: Male Adapter x Hose Shank
Max. Pressure: 250 psiItem: Adapter
Country of Origin (subject to change): Taiwan

Product Description

Adapter, Body Material 316 Stainless Steel, Coupling Type E, Connection Type Male Adapter x Hose Shank, Coupler Size 2 In., Hose Size 2 In., Max. Pressure 250 psi

Product Reviews

Save 15%. Sign up for Z-mail.