KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3" Male Adapter x Hose Shank SS Adapter

VALUE BRAND| Zoro #: G0716642| Mfr #: 3LX55

$69.10 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: MIL-A-A-59326D
Item: Adapter
Coupler Size: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0716642 Mfr #: 3LX55
Standards: MIL-A-A-59326DItem: Adapter
Coupler Size: 3"Max. Pressure: 125 psi
Fittings Sub-Category: AdaptersConnection Type: Male Adapter x Hose Shank
Hose Size: 3"Coupling Type: E
Body Material: 316 Stainless SteelCountry of Origin (subject to change): Taiwan, Province of China

Description

Adapter, Body Material 316 Stainless Steel, Coupling Type E, Connection Type Male Adapter x Hose Shank, Coupler Size 3 In., Hose Size 3 In., Max. Pressure 125 psi, Standards MIL-A-A-59326D

Reviews