3" Male Adapter x MNPT SS Adapter

VALUE BRAND| Zoro #: G1668746| Mfr #: 3LX57

$114.88 /ea

This item ships free. DetailsStandard ground shipping
Details:
Item: Adapter
Body Material: 316 Stainless Steel
Pipe Size: 3"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1668746 Mfr #: 3LX57
Connection Type: Male Adapter x MNPTItem: Adapter
Fittings Sub-Category: AdaptersCoupling Type: F
Body Material: 316 Stainless SteelCoupler Size: 3"
Max. Pressure: 125 psiPipe Size: 3"
Country of Origin (subject to change): Taiwan

Product Description

Adapter, Body Material 316 Stainless Steel, Coupling Type F, Connection Type Male Adapter x MNPT, Coupler Size 3 In., Pipe Size 3 In., Max. Pressure 125 psi

Product Reviews