Adapter, Male, 3 In

VALUE BRAND| Zoro #: G1382053| Mfr #: 3LX42

$18.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1382053 Mfr #: 3LX42
Coupling Type: ABody Material: Aluminum
Item: AdapterFittings Sub-Category: Adapters
Connection Type: Male Adapter x FNPTCoupler Size: 3"
Max. Pressure: 125 psiPipe Size: 3"
Country of Origin (subject to change): Taiwan

Product Description

Adapter, Body Material Aluminum, Coupling Type A, Connection Type Male Adapter x FNPT, Coupler Size 3 In., Pipe Size 3 In., Max. Pressure 125 psi

Product Reviews