Adapter Socket, Length 135mm, PK12

VALUE BRAND |Zoro #: G1737373|Mfr #: 6FVL9

$61.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1737373 Mfr #: 6FVL9
Material of Construction: 3.3 Boro GlassManufacturers Warranty Length: 3 Years
Color: TransparentLower Ground Mouth Size: 10/19
Upper Ground Mouth Size: 10/19Overall Length: 135mm
Item: Adapter SocketCountry of Origin (subject to change): China

Product Description

Adapter Socket, Overall Length 135mm, Upper Ground Mouth Size 10/19, Lower Ground Mouth Size 10/19, Material of Construction 3.3 Boro Glass, Color Transparent, Manufacturers Warranty Length 3 Years

Product Reviews

Zoro Best Sellers

Save 15% when you sign up for Z-mail.