Adapter Socket, Length 145mm, PK12

VALUE BRAND| Zoro #: G2014722| Mfr #: 6FVN0

$68.45 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2014722 Mfr #: 6FVN0
Material of Construction: 3.3 Boro GlassManufacturers Warranty Length: 3 Years
Color: TransparentUpper Ground Mouth Size: 14/23
Overall Length: 145mmItem: Adapter Socket
Lower Ground Mouth Size: 14/23Country of Origin (subject to change): China

Product Description

Adapter Socket, Overall Length 145mm, Upper Ground Mouth Size 14/23, Lower Ground Mouth Size 14/23, Material of Construction 3.3 Boro Glass, Color Transparent, Manufacturers Warranty Length 3 Years

Product Reviews

Save 15%. Sign up for Z-mail.