Adapter Socket, Length 160mm, PK12

VALUE BRAND| Zoro #: G0897854| Mfr #: 6FVN1

$78.20 /pk

This item ships free. DetailsStandard ground shipping
Details:
Lower Ground Mouth Size: 19/26
Upper Ground Mouth Size: 19/26
Material of Construction: 3.3 Boro Glass
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0897854 Mfr #: 6FVN1
Lower Ground Mouth Size: 19/26Upper Ground Mouth Size: 19/26
Material of Construction: 3.3 Boro GlassOverall Length: 160mm
Manufacturers Warranty Length: 3 YEARSItem: Adapter Socket
Color: TransparentCountry of Origin (subject to change): China

Product Description

Adapter Socket, Overall Length 160mm, Upper Ground Mouth Size 19/26, Lower Ground Mouth Size 19/26, Material of Construction 3.3 Boro Glass, Color Transparent, Manufacturers Warranty Length 3 Years

Product Reviews