KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Additional Shelf, Steel, 22 ga., Gray, PK3

VALUE BRAND| Zoro #: G0848775| Mfr #: UC5220-3

$35.05 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 36"
Gauge: 22
Includes: Hardware
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0848775 Mfr #: UC5220-3
Width: 36"Gauge: 22
Includes: HardwareColor: Gray
Finish: Powder CoatedAssembly: Unassembled
Item: Additional ShelfFor Use With: Industrial Shelving
Depth: 12"Height: 1-1/4"
Material: steelCountry of Origin (subject to change): United States

Description

Additional Shelf, Material Steel, Gauge 22, Gray, Unassembled, Width 36 In., Depth 12 In., Height 1-1/4 In., Finish Powder Coated, For Use With Industrial Shelving, Includes Hardware, Package Quantity 3

Reviews