KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adhesive Foam Roll 12" x 625 ft., Perforated, 1/16" Thickness, Pk4

VALUE BRAND| Zoro #: G1731624| Mfr #: 5VFL1

$874.60 /pk

This item ships free. Details.Standard ground shipping.
Details:
Roll Width: 12"
Item: Adhesive Foam Roll
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1731624 Mfr #: 5VFL1
Roll Width: 12"Item: Adhesive Foam Roll
Color: WhitePerforation Increments: 6"
Roll Length: 625 ft.Perforated / Non-Perforated: Yes
Thickness: 1/16"Country of Origin (subject to change): United States

Description

Adhesive Foam Roll, Perforated, White, Roll Width 12 In., Roll Length 625 ft., Thickness 1/16 In., Perforation Increments 6 In., Package Quantity 4

Reviews