KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adj. Closet Flange w/ Metal Ring 4x3 In

VALUE BRAND| Zoro #: G0378752| Mfr #: 1WJC5

$15.61 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: Cell Class 32222 as Defined In ASTM D3965
Item: Toilet Flange, Adjustable Offset
Size: 4" x 3" Hub
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0378752 Mfr #: 1WJC5
Standards: Cell Class 32222 as Defined In ASTM D3965Item: Toilet Flange, Adjustable Offset
Size: 4" x 3" HubFor Use With Grainger Item Number: 2DGG3
Material: ABSSub-Category: Hardware and Gaskets
For Use With Mfr. Model Number: APC030010Country of Origin (subject to change): United States

Description

Toilet Flange, Adjustable Offset, For Use With Item Number G2342697, For Use With Mfr. Model Number APC030010, Material ABS, Size 4 In. x 3 In. Hub, Standards Cell Class 32222 As Defined In ASTM D3965

Reviews