Adjustable Hydrant Wrench, 1-1/2 to 3 In

VALUE BRAND| Zoro #: G1148944| Mfr #: 6AKC0

$25.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits: 1-1/2" to 3" Nut
Length: 16-9/16"
Handle Material: Iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1148944 Mfr #: 6AKC0
Fits: 1-1/2" to 3" NutLength: 16-9/16"
Handle Material: IronHead Material: Iron
Country of Origin (subject to change): China

Description

Adjustable Hydrant Wrench, Fits 1-1/2 In. to 3 In. Nut, Length 16-9/16 In., Handle Material Iron, Head Material Iron

Reviews