Adjustable Tub and Shower Seat

VALUE BRAND| Zoro #: G0751064| Mfr #: 4LW27

$56.07 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0751064 Mfr #: 4LW27
Type: AdjustableMaterial: PLASTIC
Item: Adjustable Tub and Shower SeatColor: WHITE
Mounting Screws: Stainless SteelWeight Capacity: 250 lb.
Width: 15-3/8"Length: 19-1/4"
Height: 14-1/2"Country of Origin (subject to change): Taiwan

Product Description

Adjustable Tub and Shower Seat, Adjustable, Plastic, Color White, Mounting Screws Stainless Steel
Save 15%. Sign up for Z-mail.