Adpt, MNPT-MJIC, 1/2-14, 7/8-14, Strt

VALUE BRAND| Zoro #: G1614487| Mfr #: J10CBO

$21.47 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length (In.): 1.89
Fitting Thread Type 1: Male NPT
Fitting Thread Size 2: 7/8"-14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1614487 Mfr #: J10CBO
Length (In.): 1.89Fitting Thread Type 1: Male NPT
Fitting Thread Size 2: 7/8"-14Hose Adapter Material: 316 Stainless Steel
Item: Hydraulic Hose AdapterFinish: Plain
Standards: SAE J514/JICFitting Shape: Straight
Max. Working Pressure (PSI): 3000Fitting Thread Size 1: 1/2"-14
Fitting Thread Type 2: Male JICCountry of Origin (subject to change): China

Description

Hydraulic Hose Adapter, Fitting Shape Straight, Fitting Thread Size 1 1/2 In.-14, Fitting Thread Size 2 7/8 In.-14, Fitting Thread Type 1 Male NPT, Fitting Thread Type 2 Male JIC, Max. Working Pressure (PSI) 3000, Length (In.) 1.89, 316 Stainless Steel, Plain Finish, Standards SAE J514/JIC

Reviews