KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adpt, MNPT-MJIC, 1/4-18, 9/16-18, Strt

VALUE BRAND| Zoro #: G2407772| Mfr #: J6CBO

$9.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Working Pressure (PSI): 4000
Fitting Thread Type 1: Male NPT
Fitting Thread Size 2: 9/16"-18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2407772 Mfr #: J6CBO
Max. Working Pressure (PSI): 4000Fitting Thread Type 1: Male NPT
Fitting Thread Size 2: 9/16"-18Hose Adapter Material: 316 Stainless Steel
Item: Hydraulic Hose AdapterFinish: Plain
Fitting Shape: StraightLength (In.): 1.43
Standards: SAE J514/JICFitting Thread Size 1: 1/4"-18
Fitting Thread Type 2: Male JICCountry of Origin (subject to change): China

Description

Hydraulic Hose Adapter, Fitting Shape Straight, Fitting Thread Size 1 1/4 In.-18, Fitting Thread Size 2 9/16 In.-18, Fitting Thread Type 1 Male NPT, Fitting Thread Type 2 Male JIC, Max. Working Pressure (PSI) 4000, Length (In.) 1.43, 316 Stainless Steel, Plain Finish, Standards SAE J514/JIC

Reviews