KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adpt, MNPT-MJIC, 3/4-14, 1-1/16-12, Strt

VALUE BRAND| Zoro #: G0693217| Mfr #: J12CBO

$31.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length (In.): 2.06
Fitting Thread Type 1: Male NPT
Fitting Thread Size 2: 1-1/16"-12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0693217 Mfr #: J12CBO
Length (In.): 2.06Fitting Thread Type 1: Male NPT
Fitting Thread Size 2: 1-1/16"-12Hose Adapter Material: 316 Stainless Steel
Item: Hydraulic Hose AdapterFinish: Plain
Standards: SAE J514/JICFitting Shape: Straight
Max. Working Pressure (PSI): 3000Fitting Thread Size 1: 3/4"-14
Fitting Thread Type 2: Male JICCountry of Origin (subject to change): China

Description

Hydraulic Hose Adapter, Fitting Shape Straight, Fitting Thread Size 1 3/4 In.-14, Fitting Thread Size 2 1-1/16 In.-12, Fitting Thread Type 1 Male NPT, Fitting Thread Type 2 Male JIC, Max. Working Pressure (PSI) 3000, Length (In.) 2.06, 316 Stainless Steel, Plain Finish, Standards SAE J514/JIC

Reviews