KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adpt, MNPT-MJIC, 3/8-18, 3/4-16, Strt

VALUE BRAND| Zoro #: G0380974| Mfr #: J8CBO

$14.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length (In.): 1.53
Fitting Thread Type 1: Male NPT
Fitting Thread Size 2: 3/4"-16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0380974 Mfr #: J8CBO
Length (In.): 1.53Fitting Thread Type 1: Male NPT
Fitting Thread Size 2: 3/4"-16Hose Adapter Material: 316 Stainless Steel
Item: Hydraulic Hose AdapterFinish: Plain
Standards: SAE J514/JICFitting Shape: Straight
Max. Working Pressure (PSI): 4000Fitting Thread Size 1: 3/8"-18
Fitting Thread Type 2: Male JICCountry of Origin (subject to change): China

Description

Hydraulic Hose Adapter, Fitting Shape Straight, Fitting Thread Size 1 3/8 In.-18, Fitting Thread Size 2 3/4 In.-16, Fitting Thread Type 1 Male NPT, Fitting Thread Type 2 Male JIC, Max. Working Pressure (PSI) 4000, Length (In.) 1.53, 316 Stainless Steel, Plain Finish, Standards SAE J514/JIC

Reviews