KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Aero Plunger, Plastic, Cup Size6In.

VALUE BRAND| Zoro #: G1467051| Mfr #: 05901

$7.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Length: 12"
Cup Dia.: 6"
Handle Material: plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1467051 Mfr #: 05901
Handle Length: 12"Cup Dia.: 6"
Handle Material: plasticItem: Aero Plunger
Plunger Material: PlasticCountry of Origin (subject to change): United States

Description

Aero Plunger, Cup Dia. 6 In., Handle Length 12 In., Plunger Material Plastic, Handle Material Plastic

Reviews