JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1/2" W x 49" L Agricultural V-Belt 1 Rib A47KC

VALUE BRAND| Zoro #: G2042722| Mfr #: 2LGR3

$12.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2042722 Mfr #: 2LGR3
Construction: WrappedV-Belt Type: V-Belt
V-Belt Section: AMaterial: Bias Cut, Cross Woven Envelope, Aramid Fiber Tensile Cord, and Banprene Compound Compression Section
Resists: Wear and Tear from Clutching, ElongationThickness: 9/32"
Top Width: 1/2"Item: V-Belt
Number of Ribs: 1Outside Length: 49"
Industry Number: A47KCCountry of Origin (subject to change): Philippines

Product Description

V-Belt, Industry Number A47KC, V-Belt Section A, Number of Ribs 1, Outside Length 49 In., Top Width 1/2 In., Thickness 9/32 In., Material Bias Cut, Cross Woven Envelope, Aramid Fiber Tensile Cord, and Banprene Compound Compression Section, Construction Wrapped, Temp. Range -, Resists Wear and Tear from Clutching, Elongation, For Use With A Pitch Pulley

Product Reviews