Agricultural V-Belt, L 97 In

VALUE BRAND| Zoro #: G1724371| Mfr #: 2LGX6

$24.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1724371 Mfr #: 2LGX6
Resists: Wear and Tear from Clutching, ElongationV-Belt Section: A
Number of Ribs: 1Construction: Wrapped
Material: Bias Cut, Cross Woven Envelope, Aramid Fiber Tensile Cord, and Banprene Compound Compression SectionV-Belt Type: V-Belt
Thickness: 9/32"Item: V-Belt
Top Width: 1/2"Outside Length: 97"
Industry Number: A98KCCountry of Origin (subject to change): Philippines

Product Description

V-Belt, Industry Number A98KC, V-Belt Section A, Number of Ribs 1, Outside Length 97 In., Top Width 1/2 In., Thickness 9/32 In., Material Bias Cut, Cross Woven Envelope, Aramid Fiber Tensile Cord, and Banprene Compound Compression Section, Construction Wrapped, Temp. Range -, Resists Wear and Tear from Clutching, Elongation, For Use With A Pitch Pulley

Product Reviews