JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1/2" ID x 150 ft Buna-N Bulk Push-On Hose 400 PSI GY

VALUE BRAND| Zoro #: G1505174| Mfr #: 1ZLN4

$368.65 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1505174 Mfr #: 1ZLN4
Safety Factor: 4:1Cover Material: Carbryn Rubber
Reinforcement: Single Textile BraidItem: Bulk Push-On Hose
Tube Material: Buna-N VinylPneumatic Hose Length: 150 ft.
Coupled Assembly / Bulk: BulkOutside Dia.: 3/4"
Pneumatic Hose Inside Dia.: 1/2"Hose Media: Air, Mild Chemicals, Water
Pneumatic Hose Product Group: Bulk Push-On HosePneumatic Hose Color: Gray
Pneumatic Hose Temp. Range: -40 Degrees to 200 Degrees FPneumatic Hose Max. Pressure: 400 psi
Country of Origin (subject to change): United States

Product Description

Multipurpose Air Hose, Bulk Push-On, Hose Inside Dia 1/2 In, Hose Length 150 Ft, Hose Outside Dia 0.75 In, Color Gray, Max Working Pressure 400 PSI, Temp Range -40 to 200 F, Single Textile Braid Reinforcement, Safety Factor 4:1, Tube Material Buna-N Vinyl, Cover Material Carbryn Rubber
Save 15%. Sign up for Z-mail.