Continental
1/2" ID x 150 ft Buna-N Bulk Push-On Hose 400 PSI RD
Mfr # 20307764
Zoro # G0624766
$466.00
10% off
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Media Air, Mild Chemicals, Water
- Hose Inside Dia. 1/2 in
- Hose Length 150 ft
- Max. Working Pressure @ 70 F 400 psi
- Hose Configuration Bulk Hose
Explore More Products
- CONTINENTAL Petroleum Transfer Hose, 3/4" ID x 50 ft. PTH075-50MF-G
- CONTINENTAL Washdown Hose, 3/4" ID x 100 ft., Yellow FRT075-100-G
- CONTINENTAL Bulk Petroleum Hose, 1" ID x 10 ft., Black PTX100-10-G
- CONTINENTAL Food Hose, 1-1/2" ID x 25 ft., Clear NFW150-25-G
- CONTINENTAL 3/4" ID Rubber Steam Hose BK 20344135
- CONTINENTAL 1" ID x 50 ft EPDM Coupled Washdown Hose 300 PSI WT 3ATL9
- CONTINENTAL Petroleum Transfer Hose, 3" ID x 50 ft. PTH300-50MF-G
- CONTINENTAL Petroleum Transfer Hose, 2" ID x 5 ft. PTH200-05MF-G
- CONTINENTAL Food Hose, 2" ID x 50 ft., Clear NFW200-50-G
- CONTINENTAL Food Hose, 3/4" ID x 25 ft., Clear NTF075-25-G
- WEATHERHEAD Black Rubber Push-on/Lock-on Hose, 12101 1H123-12BK-50
- Continental Industrial Hoses