KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" ID x 150 ft Buna-N Bulk Push-On Hose 400 PSI BK

VALUE BRAND| Zoro #: G1013065| Mfr #: 1ZLN3

$429.66 /ea

This item ships free. Details.Standard ground shipping.
Details:
Safety Factor: 4:1
Cover Material: Carbryn Rubber
Pneumatic Hose Max. Pressure: 400 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1013065 Mfr #: 1ZLN3
Safety Factor: 4:1Cover Material: Carbryn Rubber
Pneumatic Hose Max. Pressure: 400 psiPneumatic Hose Color: Black
Pneumatic Hose Temp. Range: -40 Degrees to 210 Degrees FOutside Dia.: 3/4"
Coupled Assembly / Bulk: BulkItem: Bulk Push-On Hose
Hose Media: Air, Mild Chemicals, WaterTube Material: Buna-N Vinyl
Reinforcement: Single Textile BraidPneumatic Hose Length: 150 ft.
Pneumatic Hose Product Group: Bulk Push-On HosePneumatic Hose Inside Dia.: 1/2"
Country of Origin (subject to change): United States

Description

Multipurpose Air Hose, Bulk Push-On, Hose Inside Dia 1/2 In, Hose Length 150 Ft, Hose Outside Dia 0.75 In, Color Black, Max Working Pressure 400 PSI, Temp Range -40 to 200 F, Single Textile Braid Reinforcement, Safety Factor 4:1, Tube Material Buna-N Vinyl, Cover Material Carbryn Rubber

Reviews