Air Hose, Push-On, 1/4 In ID x 250 Ft, Gray

VALUE BRAND| Zoro #: G1851945| Mfr #: 1ZLL5

$668.89 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1851945 Mfr #: 1ZLL5
Coupled Assembly / Bulk: BulkHose Media: Air, Mild Chemicals, Water
Pneumatic Hose Product Group: Bulk Push-On HoseItem: Bulk Push-On Hose
Safety Factor: 4:1Cover Material: Carbryn Rubber
Reinforcement: Single Textile BraidTube Material: Buna-N Vinyl
Outside Dia.: 1/2"Pneumatic Hose Color: Gray
Pneumatic Hose Temp. Range: -40 Degrees to 200 Degrees FPneumatic Hose Max. Pressure: 400 psi
Pneumatic Hose Length: 250 ft.Pneumatic Hose Inside Dia.: 1/4"
Country of Origin (subject to change): United States

Product Description

Multipurpose Air Hose, Bulk Push-On, Hose Inside Dia 1/4 In, Hose Length 250 Ft, Hose Outside Dia 0.50 In, Color Gray, Max Working Pressure 400 PSI, Temp Range -40 to 200 F, Single Textile Braid Reinforcement, Safety Factor 4:1, Tube Material Buna-N Vinyl, Cover Material Carbryn Rubber

Product Reviews

Save 15%. Sign up for Z-mail.