20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Air Hose, Push-On, 1/4 In ID x 250 Ft, Red

VALUE BRAND| Zoro #: G0906735| Mfr #: 1ZLN7

$608.40 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0906735 Mfr #: 1ZLN7
Coupled Assembly / Bulk: BulkHose Media: Air, Mild Chemicals, Water
Pneumatic Hose Product Group: Bulk Push-On HoseItem: Bulk Push-On Hose
Safety Factor: 4:1Cover Material: Synthetic Rubber
Reinforcement: Single Textile BraidTube Material: Buna-N Vinyl
Outside Dia.: 35/64"Pneumatic Hose Color: Red
Pneumatic Hose Temp. Range: -40 Degrees to 190 Degrees FPneumatic Hose Max. Pressure: 300 psi
Pneumatic Hose Length: 250 ft.Pneumatic Hose Inside Dia.: 1/4"
Country of Origin (subject to change): United States

Product Description

Multipurpose Air Hose, Bulk Push-On, Hose Inside Dia 1/4 In, Hose Length 250 Ft, Hose Outside Dia 0.54 In, Color Red, Max Working Pressure 300 PSI, Temp Range -40 to 190 F, Single Textile Braid Reinforcement, Safety Factor 4:1, Tube Material Buna-N Vinyl, Cover Material Synthetic Rubber

Product Reviews

Save 15%. Sign up for Z-mail.