JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

1/4" ID x 250 ft Buna-N Bulk Push-On Hose 400 PSI BK

VALUE BRAND| Zoro #: G1553361| Mfr #: 1ZLL4

$668.89 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1553361 Mfr #: 1ZLL4
Safety Factor: 4:1Cover Material: Carbryn Rubber
Reinforcement: Single Textile BraidItem: Bulk Push-On Hose
Tube Material: Buna-N VinylPneumatic Hose Temp. Range: -40 Degrees to 200 Degrees F
Pneumatic Hose Max. Pressure: 400 psiPneumatic Hose Length: 250 ft.
Coupled Assembly / Bulk: BulkOutside Dia.: 1/2"
Pneumatic Hose Inside Dia.: 1/4"Hose Media: Air, Mild Chemicals, Water
Pneumatic Hose Product Group: Bulk Push-On HosePneumatic Hose Color: Black
Country of Origin (subject to change): United States

Product Description

Multipurpose Air Hose, Bulk Push-On, Hose Inside Dia 1/4 In, Hose Length 250 Ft, Hose Outside Dia 0.50 In, Color Black, Max Working Pressure 400 PSI, Temp Range -40 to 200 F, Single Textile Braid Reinforcement, Safety Factor 4:1, Tube Material Buna-N Vinyl, Cover Material Carbryn Rubber

Product Reviews

Save 15%. Sign up for Z-mail.