Air Hose, Push-On, 1/4 In IDx250 Ft, Green

VALUE BRAND| Zoro #: G2123721| Mfr #: 1ZLL6

$483.72 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2123721 Mfr #: 1ZLL6
Coupled Assembly / Bulk: BulkHose Media: Air, Mild Chemicals, Water
Pneumatic Hose Product Group: Bulk Push-On HoseItem: Bulk Push-On Hose
Safety Factor: 4:1Cover Material: Carbryn Rubber
Reinforcement: Single Textile BraidTube Material: Buna-N Vinyl
Pneumatic Hose Max. Pressure: 400 psiPneumatic Hose Length: 250 ft.
Pneumatic Hose Inside Dia.: 1/4"Outside Dia.: 1/2"
Pneumatic Hose Color: GreenPneumatic Hose Temp. Range: -40 Degrees to 200 Degrees F
Country of Origin (subject to change): United States

Product Description

Multipurpose Air Hose, Bulk Push-On, Hose Inside Dia 1/4 In, Hose Length 250 Ft, Hose Outside Dia 0.50 In, Color Green, Max Working Pressure 400 PSI, Temp Range -40 to 200 F, Single Textile Braid Reinforcement, Safety Factor 4:1, Tube Material Buna-N Vinyl, Cover Material Carbryn Rubber

Product Reviews

Save 15%. Sign up for Z-mail.